VKP Trio 600 sealing tape standard
VKP Trio 600 sealing tape standard
SEALTTPE-RAL-VKP-TRIO600-58/7-15MM-6M
Register now and access more than 10,000 products
- Quick and easy window sealing in just one work step
- The vapour pressure gradient from the inside to the outside is achieved by additional side waterproofing on the inside, which enhances the different vapour diffusion properties
- Sealed against driving rain up to 600 Pa
- Thermal insulation and airtightness in one product
- Thermal and acoustic insulation
- UV-resistant and weather-proof
The expansion speed of VKP® Trio 600 standard depends on the temperature. In high temperatures, store the tape in a cool location; in low temperatures, store in a warm location. Please use VKP® Plus for joints between solid components. In the bottom joint area, we recommend flex tape or EPDM outdoor sealing tape. Carry out sufficient tests of your own for paints and sealants. No interactions with commercially available grout. The window is secured as a spaced installation. Façade joints under a heavy load must be sealed off with VKP® Plus.
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
Sealing of window joints and door joints, connection joints of conservatories to the main building and other construction connections.
- Roughly clean any dirt from the surfaces
- Cut off approx. 2 cm from the beginning and end of the tape
- Allow approx. 2 cm/m of extra length when cutting the tape to size
- Remove the protective film from the self-adhesive strip and adhere the tape to the window profile. Make sure that the inside and outside are positioned correctly (light colour on the inside)
- The tape will meet bluntly in the corners; compress longitudinally. Leaks must be avoided. Seal with Flexband adhesive, Wütop film adhesive or All-In-One connection adhesive, if available
![]() | |
Colour | Anthracite |
Backing material | PUR foam |
Width | 58 mm |
Thickness | 7 mm |
Min./max. joint width for watertightness in driving rain | 7-15 mm |
Length of roll | 6 m |
Min./max. processing temperature | 5 to 25 °C |
Min./max. temperature resistance | -25 to 60 °C |
Building material class/conditions | B1 - Of low flammability / in accordance with DIN 4102 |
Ultraviolet resistance | Permanent |
Air permeability | 0.1 m³/hm |
Resistance against | Weather, with rain-tight installation |
Shelf life from production/conditions | 24 Month / at 5°C to 20°C, upright |
