Welcome to Würth Japan Ships the same day if ordered by 15:00

Trade customers

24 hour shopping

045-488-4186

10,000+ Products

Customer App

Universal adhesive tape

ADHTPE-UNI-BLACK-50MMX50M

Art.-no. 0992387001

EAN 4050641969330

Individual price display after login
Universal adhesive tape

Art.-no. 0992387001

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 6,000 products

The tape is suitable for many different applications, such as marking, bandaging and fastening cables
  • Strong rubber adhesive provides excellent adhesion, even on rough and fibrous surfaces

  • The plastic coating of the tape is watertight, vapour impermeable, resistant to moisture and easy to label

  • The tape can be torn off by hand and enables quick and simple application
Notice

The universal adhesive tape is not resistant to UV so should not be exposed to direct sunlight. The surfaces to be adhered must be dry and free from dust, grease and silicone. To ensure proper adhesion, the tape must be pressed on to the material being bonded with sufficient force

Application area

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable as a problem-solver for wide range of applications, e.g.:


  • Labelling, wrapping and securing cables

  • Sealing and labelling cardboard boxes

  • Masking sharp-edged objects and abutting carpet edges

  • Marking floors

  • Sealing joints

  • Sealing ventilation ducts

  • Masking drill holes, vents and openings


The tape is only suitable for short-term outdoor use

Backing material

Plastic-coated rayon fabric

Adhesive base

Natural rubber

Colour

Black

Width

50 mm

Length

50 m

Thickness

310 µm

Dynamic peel strength at 25 mm

13 N

Elongation at break

15 %

Min./max. processing temperature

10 to 40 °C

Min./max. temperature resistance

-10 to 70 °C

Ultraviolet resistance

No

Moisture resistance

Yes

Shelf life from production/conditions

24 Month / dry, lying and dust-free storage area, protected from UV rays, 20°C and 50% humidity

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information