UBS Pro guard water-based
Water-based underbody seal
UBS PRO AQUA GUARD BLACK 1000ML
Individual price display after login
Exclusively for trade customers
Register now and access more than 10,000 products
An environmentally friendly water-based corrosion protection agent based on bitumen for excellent corrosion protection and sound insulation
- Excellent adhesion to a variety of metal materials and other corrosion protection agents.
- The colour of the paint film changes from blue to black as it dries, making it easier to determine when it is dry.
- Environmentally friendly, with virtually no VOC emissions (0.2 g/L = 0.01 %). (Not subject to the Ordinance on Prevention of Organic Solvent Poisoning)
- Temperature resistance: -30℃ to 120℃
- Resistant to water, salts, oils, weak alkalis and weak acids.
- Resilient, flexible and resistant to chipping.
- Not suitable as a top coat.
NoticeStore this product between 10°C and 30°C, away from direct sunlight and high temperatures.
Würth Japan Co., Ltd. shall not be held liable for any consequences of use arising from repeated use or storage and handling conditions.
The advice and information we provide is pre-determined in accordance with the scope of our business and contractual obligations. Therefore, save in circumstances involving ill intent, we shall bear no responsibility for the technical information and other support provided as part of our free customer service.
Our products are made to a consistent high quality.
Changes or improvements in the product specification may be made without prior notice.
The advice and information we provide is pre-determined in accordance with the scope of our business and contractual obligations. Therefore, save in circumstances involving ill intent, we shall bear no responsibility for the technical information and other support provided as part of our free customer service.
Our products are made to a consistent high quality.
Changes or improvements in the product specification may be made without prior notice.
Product information
Datasheets(X)
InstructionsHow to use:
- Shake well before use.
- Remove any rust, dirt or grease from the surface to be coated and ensure the surface is dry before applying the product. Remove as much rust as possible with a wire brush or a similar tool. Pre-treat with Rust Converter (Art No. 0893 110).
- Apply masking to the item so that the product only adheres to the desired area, place the product into the dedicated gun (air pressure: 2–5 bar) and spray from a distance of 20–30 cm.
Chemical basis | Water |
Contents | 1000 cm³ |
Weight of content | 1400 g |
Colour | Black |
Conditions for through drying | at 20°C, 65% relative humidity |
Conditions for skin-formation time | at 20°C and 65% relative humidity |
Min. skin-formation time | 90 min |
Drying time | 90 min |
Conditions for drying time | at 20°C and 65% relative humidity |
Density | 1.21 kg/l |
Density conditions | at 20°C |
Shelf life from production | 18 Month |
Min. temperature conditions | -30 °C |