Type WP staples Plain A2 stainless steel
Staples, stainless steel, type WP
STPL-PN-WP-1.4301-100MM
Art.-no. 5089461002
EAN 4056807109428
Individual price display after login
Exclusively for trade customers
Register now and access more than 10,000 products
Staples in accordance with DIN EN 14592 and A1 (Eurocode 5)
Product information
Datasheets(X)
Application area
Attachment of insulation panels, wood wool lightweight panels, multi-layer boards, soft fibre insulation boards
![]() | |
Width (b1) | 27 mm |
Length (l1) | 100 mm |
Wire width | 1.75 mm |
Wire thickness | 2.1 mm |
Material | Stainless steel A2, 1.4301 |
Surface | Plain |
Number per pallet | 130800 PCS |
Approval | EN 14592 |
