Welcome to Würth Japan Ships the same day if ordered by 15:00

Trade customers

24 hour shopping

045-488-4186

10,000+ Products

Customer App

Two-part plastic adhesive Replast starter set

REPLAST-STARTER-SET

Art.-no. 0988045489

EAN 4099618734533

Individual price display after login
Two-part plastic adhesive Replast starter set

Art.-no. 0988045489

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 6,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Two-part plastic adhesive Replast starter set including:
0 x
Mixing nozzle for 2C plastic adhesive

STATSTATMIXTUB-ADH-2C

Description:
PP - Polypropylene
Quantity: 0 x
0 x
Double cartridge gun for 50 ml 1:1/1:2

DUALCARTGUN-PREMIUM

Description: Gun for double cartridges with mixing ratio 1:1 and 1:2
Quantity: 0 x
0 x
Replast ME 90 sec. 2C plastic adhesive

ADH-PLA-2C-REPLAST-90S-BLACK-50ML

Description:
Black
2C adhesive for repairing and connecting plastic parts.
Quantity: 0 x
0 x
Replast ME 210 sec. 2C plastic adhesive

ADH-PLA-2C-REPLAST-210S-BLACK-50ML

Description:
50 ml
2C adhesive for repairing and connecting plastic parts.
Quantity: 0 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information