Turn-lock fastener with quick fastening
Quick-mount twist dowel bolt
MP-VW/AUDI-SWIVSEAL-PLA-BLACK
Art.-no. 0501101301
EAN 4047376893931
Individual price display after login
Exclusively for trade customers
Register now and access more than 10,000 products
For quick fastening by rotating 90°
Product information
Datasheets(X)
![]() | |
Min./max. drill hole diameter | 9.90-10.00 mm |
Min./max. attachment thickness | 10.00-14.00 mm |
Head diameter (A) | 25.00 mm |
Head height (B) | 5.00 mm |
Length below head (C) | 22.30 mm |
Colour | Black |
Material | PA 6 - Polyamide |
Suitable for vehicle manufacturer | Audi, Seat, Skoda, Volkswagen |
Corresponds to original spare part number | 4A0805121A |
Installation location | Bodywork, Underbody |
