Turn-lock fastener with quick fastening
Quick-mount twist dowel bolt
MP-VW/AUDI-SCR-QUICKSEAL-SL-(DPO)-6X18
Art.-no. 0501101340
EAN 4047376894242
Individual price display after login
Exclusively for trade customers
Register now and access more than 10,000 products
For quick fastening by rotating 90°
Product information
Datasheets(X)
![]() | |
Min./max. drill hole diameter | 7.10-7.20 mm |
Min./max. attachment thickness | 7.90-1.50 mm |
Head diameter (A) | 18.00 mm |
Head height (B) | 3.00 mm |
Length below head (C) | 18.00 mm |
Colour | Silver |
Material | Steel |
Suitable for vehicle manufacturer | Audi, Seat, Skoda, Volkswagen |
Corresponds to original spare part number | 8D0805121 |
Installation location | Bodywork |
