Trim clip with special design
Custom design trim clip
MP-TOYOTA-HOLEPLUG-BLACK
Art.-no. 0501130042
EAN 4058794285321
Individual price display after login
Exclusively for trade customers
Register now and access more than 10,000 products
To cover holes in components
Product information
Datasheets(X)
![]() | |
Min./max. drill hole diameter | 6-6.2 mm |
Min./max. attachment thickness | 2-5.5 mm |
Head diameter (A) | 29.8 mm |
Head height (B) | 3.6 mm |
Length below head (C) | 19 mm |
Colour | Black |
Material | PA - Polyamide |
Corresponds to original spare part number | 904670900801 |
Type of vehicle | Passenger car |
