Trim clip with special design
Custom design trim clip
MP-HONDA-HOLEPLUG-GREY
Art.-no. 0501129010
EAN 4046777644029
Individual price display after login
Exclusively for trade customers
Register now and access more than 10,000 products
To cover holes in components
Product information
Datasheets(X)
![]() | |
Min./max. drill hole diameter | 4.8-5 mm |
Min./max. attachment thickness | 1-1.6 mm |
Head diameter (A) | 19 mm |
Head height (B) | 2.3 mm |
Length below head (C) | 11.2 mm |
Colour | Grey |
Material | PA - Polyamide |
Corresponds to original spare part number | 90671SB3003YD |
Type of vehicle | Passenger car |
