Torque adapter wrench set 10 pcs
Torque Adapter Wrench Set 10 pcs
TRQ-ADAPT-WRNCH-SET-10PCS
Art.-no. 5757000006
EAN 4099618887048
Individual price display after login
Exclusively for trade customers
Register now and access more than 10,000 products
Torque adapter wrench set to allow tightening in difficult-to-access areas
- This product is for use with a torque wrench.
- The 12-sided drive designed makes it easy to fit smoothly into bolts and nuts, and allows for work with small swing angles.
- It allows you to work more efficiently in tight spaces, helping to speed up work.
- Contents sizes: 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm
- Material: CRV 6140
Notice
- Always make sure that the torque wrench and adapter are correctly connected.
- Do not exceed the maximum torque of the torque wrench.
- Make sure that the adapter is securely seated on the bolt or nut to prevent snagging or slipping.
Product information
Datasheets(X)
Application areaTightening in difficult-to-access areas
Instructions
1. Advance preparation
- Select the torque wrench and adapter you want to use and ensure they are the correct size.
- Ensure that the bolts and nuts to be worked on are clean and accessible.
2. Fit the adapter
- Securely fit the adapter to the tip of the torque wrench.
- Ensure that the connection is secure and check for any looseness.
3. Set and calculate torque
- The length of the adapter (2 inches)affects the torque calculation and should be compensation for, if necessary.
- Set the appropriate torque value and adjust it to ensure that there are no errors.
4. Tightening
- Set the 12-point box end of the adapter firmly onto the bolt or nut.
- Make it fits securely to prevent snagging or slipping.
- Operate the torque wrench slowly and tighten to the correct torque.
5. Post-work checks
- Check that it is tightened to the set torque value.
- Remove the adapter and torque wrench and store appropriately.
Material | Chrome-vanadium steel |
Min. torque measuring range | 24 Nm |
Surface | Chrome plated |
Max. torque measuring range | 159 Nm |
Tip size | 3/8 inch |
Number of pieces in assortment/set | 10 PCS |
Drive in inches | 3/8 |