TUNAP 144 Cooling System Agent 500 ML
Cooling System Agent 144 TUNAP
ADD-A/C-144-500ML
Individual price display after login
Exclusively for trade customers
Register now and access more than 10,000 products
A maintenance additive that automatically cleans and improves the performance of coolant circuits while you drive.
• Reduces cavitation (bubbles), inhibits calcification, and elevates corrosion protection in engines that repeatedly cycle between hot and cold temperatures.
• Just add it to your coolant and it will break down rust and limescale and keep your circuits clean around the clock.
• Eliminates corrosion or limescale caused by coolant deterioration or delayed replacements, as well as foaming, thereby maintaining cooling performance.
• The compound includes a fluorescent agent, making it easy to identify where any coolant leaks are occurring.
• Compatible with all glycol/glycerine-based coolants.
• Can be used on cars with aluminium radiators, metal cooling systems and most cooling systems generally.
• Just add it to your coolant and it will break down rust and limescale and keep your circuits clean around the clock.
• Eliminates corrosion or limescale caused by coolant deterioration or delayed replacements, as well as foaming, thereby maintaining cooling performance.
• The compound includes a fluorescent agent, making it easy to identify where any coolant leaks are occurring.
• Compatible with all glycol/glycerine-based coolants.
• Can be used on cars with aluminium radiators, metal cooling systems and most cooling systems generally.
Notice• Do not use this product more than twice a year. (The recommended frequency is one bottle per 10,000 to 20,000 kilograms)
• If it comes into contact with your body, rinse with running water.
• If it gets into your eyes, rinse immediately with running water and seek medical attention at a medical facility.
• If it comes into contact with your body, rinse with running water.
• If it gets into your eyes, rinse immediately with running water and seek medical attention at a medical facility.
Product information
Datasheets(X)
Application areaA maintenance additive that automatically cleans and improves the performance of cooling systems in petrol and diesel car engines.
Instructions1. Open the car bonnet and check the coolant reservoir. Make sure that the engine is completely cooled.
2. If the amount of coolant inside the reservoir exceeds the maximum, remove approximately 500 mL of coolant.
3. Fill the reservoir with one bottle (500 mL) of TUNAP 144 Cooling System Agent. Guideline: For a passenger car, use one bottle of TUNAP 144 Cooling System Agent per 10 litres of coolant.
4. Leave the engine idling for approximately 10 minutes to allow the additive to circulate.
5. This product contains a fluorescent agent, enabling you to check the locations of any leaks by exposing it to UV light, if necessary.
6. Places where the fluorescent agent is lit up are leak locations. Make any necessary repairs.
2. If the amount of coolant inside the reservoir exceeds the maximum, remove approximately 500 mL of coolant.
3. Fill the reservoir with one bottle (500 mL) of TUNAP 144 Cooling System Agent. Guideline: For a passenger car, use one bottle of TUNAP 144 Cooling System Agent per 10 litres of coolant.
4. Leave the engine idling for approximately 10 minutes to allow the additive to circulate.
5. This product contains a fluorescent agent, enabling you to check the locations of any leaks by exposing it to UV light, if necessary.
6. Places where the fluorescent agent is lit up are leak locations. Make any necessary repairs.