Welcome to Würth Japan Ships the same day if ordered by 15:00

Trade customers

24 hour shopping

045-488-4186

10,000+ Products

Customer App

System agent SCR

System agent SCR 987 TUNAP
AGNT-SCR-987-TUNAP-250ML

Art.-no. 9501014344

EAN 4051641218671

Individual price display after login
System agent SCR

Art.-no. 9501014344

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 10,000 products

System agent for regular use in SCR catalyst systems. When used regularly, the specially developed formulation protects and cleans urea dosing systems against crystal formation. This can prevent power losses or engine malfunctions.

Cleans without interfering with urea solutions within its standard.


  • No foaming when added to the urea solution tank

  • Suitable for use in compressed air-assisted dosing systems

  • Patent pending

Properties


  • Protects urea dosing systems and SCR catalytic converters from crystal formation

  • Cleans urea dosing systems and SCR catalytic converters that are affected by crystal formation

  • Suitable for use by end customers

  • Handy dosing
Notice

For measuring the dosage, see the scale on the dosing area of the bottle. One bottle of SCR System Active Substance (250 ml) is enough for 100 litres of urea fluid.


Dosage: 1:400

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

For use in the event of crystal formation in urea dosing systems and SCR catalytic converters. Occurs when the required temperatures for complete conversion to ammonia are not reached.

Instructions

Squeeze the dispenser bottle to fill the dosing area of the bottle with the necessary amount of active ingredient. Add the measured quantity to the canister/bottle containing the urea solution. Then add the mixture to the urea tank. Add the system agent regularly, at least every time the urea tank is filled.

Contents

250 ml

Chemical basis

Alcohol with additives

Shelf life from production

24 Month

Density

1 g/cm³

Density conditions

at 20°C

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Nitrile chemical protective glove long, heavy-duty design

PROTGLOV-NTR-45CM-SZ10

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information