Welcome to Würth Japan Ships the same day if ordered by 15:00

Trade customers

24 hour shopping

045-488-4186

10,000+ Products

Customer App

Surface sealant, vehicle show car finish 416

Surface sealant, vehicle show car finish 416
SRFSEAL-SHOW-CAR-FIN-416-180G

Art.-no. 0893012346
EAN 4068362179983

Prices for customers after login
Surface sealant, vehicle show car finish 416

Art.-no. 0893012346

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 10,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Chemical basis

Mineral oil

Colour

Grey

Contents

300 ml

Density

0.95 g/cm³

Shelf life from production/conditions

1 Years / below 25°C

Smell/fragrance

Characteristic

Shelf life from production

1 Years

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information