Surface sealant RECOVERY
SRFSEAL-RMC-RECOVERY-415-180G
Art.-no. 0893012345
EAN 4068362182341
Register now and access more than 6,000 products
• For annual periodic maintenance.
• Reforms the Rare Metal Coat coating while also removing any limescale or stubborn bits of dirt that can't be cleaned off with a car wash.
• A single can contains enough for ten vehicles worth of applications, making for excellent cost-effective performance.
• It can also be used to fix any uneven or residual wipes that occurred when using Rare Metal Coat.
• Cannot be used on uncoated resins or glass.
Datasheets(X)
1. Spray water 10 times with a spray bottle onto each block.
(2) Applying RMCoat Recovery 415
1. Shake well before use.
2. Take up about a small coffee bean sized amount of this product onto a microfibre cleaning sponge and spread it evenly on each block, both vertically and horizontally.
(3) Wiping with water and the finishing wipe-down
1. After applying, wipe the entire body with water, using a microfibre cloth that has been soaked with water and wrung out.
2. Finish by fully wiping all of it with a dry microfibre cloth.
3. After the work is completed, the car can be delivered immediately.
Chemical basis | Mineral oil |
Colour | Grey |
Contents | 300 ml |
Density | 0.95 g/cm³ |
Shelf life from production/conditions | 1 Years / below 25°C |
Smell/fragrance | Characteristic |
Shelf life from production | 1 Years |