Welcome to Würth Japan Ships the same day if ordered by 15:00

Trade customers

24 hour shopping

045-488-4186

10,000+ Products

Customer App

Surface protection tape

Surface protection tape
SRFPROTTPE-150MMX100M

Art.-no. 9500000188

EAN 4046777683516

Individual price display after login
Surface protection tape

Art.-no. 9500000188

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 10,000 products

Body protection film that leaves no adhesive residue when peeled off
  • Polyolefin-based surface-protection material.

  • Ideal for protecting the surfaces of copper plates, aluminium materials, coating films etc.

  • The film can be written on using oil-based felt-tip pens, and ball-point pens. Handy for filling in repair information etc.

  • This environmentally friendly product uses water-based adhesives instead of organic solvent-based adhesives.

  • Easy to peel off after use and leaves no adhesive residue.

  • Less static electricity is generated when you rewind the tape, reducing discomfort caused by dirt adhesion and electrostatic discharge.

  • Can adhere to a wide range of surface profiles (materials, roughness).
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product weight (per item)

1.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information