Stand light
LED 360° large-area standlight with tripod RL6040
LARAREALGHT-BARE-TL-(RL6040)-360DGR
Art.-no. 0981604036
EAN 4068362126604
Individual price display after login
Exclusively for trade customers
Register now and access more than 10,000 products
360-degree illumination × 6,000 lumens brighten the whole site!
360-degree 6,000-lumen LED stand light
- Illuminates a wide area uniformly, maintaining high visibility even on large-scale work sites.
Max height of 1,800 mm, comes with a dimming switch (10 % to 100 %)
- Brightness can be adjusted according to the working environment, providing you with comfortable lighting conditions.
Works with secondary power supplies, either a 60 V battery (sold separately) or AC power supply
- Enables a flexible power solution tailored to on-site conditions.
Daisy-chaining functionality
- You can connect up to 10 units when using an AC power supply, or up to 2 units when using a 60 V battery pack. Suitable for illuminating wide areas.
Product information
Datasheets(X)
Luminous flux | 6000 lm |
Power rating | 60 W |