Welcome to Würth Japan Ships the same day if ordered by 15:00

Trade customers

24 hour shopping

045-488-4186

10,000+ Products

Customer App

Spring Washers, JIS B1251, Steel, Zinc plated

RG-SPG-JISB1251-(A2K)-D8

Art.-no. 3431428208

EAN 4065746303576

Individual price display after login
Spring Washers, JIS B1251, Steel, Zinc plated

Art.-no. 3431428208

Individual price display after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 6,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M8

Internal diameter (d1)

8.2 mm

Outer diameter (d2)

15.4 mm

Thickness (s1)

2 mm

Material

Steel

Surface

Zinc plated

Standards

JIS B 1251

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information