Spring Washers, JIS B1251, Steel, Zinc plated
RG-SPG-JISB1251-(A2K)-D14X14.2X24.5
Art.-no. 3431428214
EAN 4065746731225
Register now and access more than 6,000 products
Datasheets(X)
![]() | |
Internal diameter (d1) | 14.2 mm |
Outer diameter (d2) | 24.5 mm |
Height (h1) | 4.7 mm |
Thickness (s1) | 3.5 mm |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Form | 2 |
Standards | JIS B 1251 |
Width (b) | 4.7 mm |
