Sleeve
Sleeve, others
SLEV-FACADE-SEAL-SLEEVE-(150-165MM)
Art.-no. 0681000307
EAN 4065746369299
Individual price display after login
Exclusively for trade customers
Register now and access more than 10,000 products
Product information
Datasheets(X)
Min./max. diameter | 150-165 mm |
Diameter | 185 mm |
Length | 350 mm |
Width | 350 mm |
Height | 60 mm |