Welcome to Würth Japan Ships the same day if ordered by 15:00

Trade customers

24 hour shopping

045-488-4186

10,000+ Products

Customer App

Siphon pliers with replaceable plastic jaws

Pipe-gripping pliers with replaceable plastic jaws
PIPGRPPLRS-ADJ.25POS-PLASJAWS-250MM

Art.-no. 071543 250

EAN 4046777718928

Individual price display after login
Siphon pliers with replaceable plastic jaws

Art.-no. 071543 250

Individual price display after login
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 10,000 products

Adjustable pliers with replaceable plastic jaws for delicate surfaces


  • Chromium-vanadium steel, forged, oil-hardened and chromium-plated

  • Fine adjustment for optimal fit on a wide range of diameters – 25 positions

  • Box joint design

  • Ergonomic narrow geometry
Würth Japan Co., Ltd. shall not be held liable for any consequences arising from repeated use or storage and handling conditions.
The advice and information we provide is pre-determined in accordance with our business scope and contractual obligations. Therefore, with the exception of circumstances involving ill intent, we shall bear no responsibility for the technical information and other support provided as part of our free customer service.
Our products are made to a consistent high quality.
Changes or improvements in the product specification may be made without prior notice.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal for tightening and loosening of e.g.:


  • Siphon connectors

  • Plastic pipe connectors and round union nuts

  • Connectors and couplings with screwed connections

  • Hoses and pipe connectors

Length in inches (L)

10 in

Length (L)

250 mm

Grip range in inches

3 in

Grip range

75 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information