Sheet metal nut Plastic special design
Plastic speed nut custom design
MP-NISSAN-FNDLNR-76882-0M000
Art.-no. 05006290
EAN 4058794352030
Individual price display after login
Exclusively for trade customers
Register now and access more than 10,000 products
Protected against contact corrosion as there is no direct contact with metal components
Product information
Datasheets(X)
![]() | |
Length (A) | 20.5 mm |
Width (B) | 20 mm |
Height (C) | 9.4 mm |
Colour | White |
Material | Nylon (polyamide) |
Suitable for vehicle manufacturer | Nissan |
Corresponds to original spare part number | 76882-0M000 |
Suitable for screw | Diameter 4.8 mm |
