Sheet metal nut Plastic special design
Plastic speed nut custom design
MP-MAZDA-SPDNUT-GRY-B455-56-135
Art.-no. 05006713
EAN 4058794353266
Individual price display after login
Exclusively for trade customers
Register now and access more than 10,000 products
Protected against contact corrosion as there is no direct contact with metal components
Product information
Datasheets(X)
![]() | |
Length (A) | 22 mm |
Width (B) | 20 mm |
Height (C) | 12 mm |
Distance between centre of hole and edge (D) | 11 mm |
Colour | Grey |
Material | Nylon (polyamide) |
Suitable for vehicle manufacturer | Mazda |
Corresponds to original spare part number | B455-56-135 |
Suitable for screw | #10, Diameter 4.8 mm |
