Welcome to Würth Japan Ships the same day if ordered by 15:00

Trade customers

24 hour shopping

045-488-4186

10,000+ Products

Customer App

Sealing plug for CD Tubing

Sealing plug for CD Tubing
PLG-SEALING-32MM

Art.-no. 5050000032
EAN 4065746676106

Prices for customers after login
Sealing plug for CD Tubing

Art.-no. 5050000032

Prices for customers after login
Quantity
PU
x 20 pcs

Exclusively for trade customers

Register now and access more than 10,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Internal diameter (d1)

32 mm

Outer diameter (d2)

32 mm

Max. shank diameter (C)

32 mm

Height (M)

30 mm

Material

EPDM (ethylene propylene diene monomer rubber)

Colour

Black

Min./max. temperature resistance

-30 to 100 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information