Welcome to Würth Japan Ships the same day if ordered by 15:00

Trade customers

24 hour shopping

045-488-4186

10,000+ Products

Customer App

Screw rivet with cross-shaped slit, open

Cross-slotted open-end screw rivet
SCRRIV-SUZUKI-BLACK-(D6,0-6,2MM)

Art.-no. 0501136015

EAN 4056807788142

Individual price display after login
Screw rivet with cross-shaped slit, open

Art.-no. 0501136015

Individual price display after login
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 10,000 products

Can be screwed in for adjustable installation
  • Forms rivet systems capable of adjustment that can be loosened again simply.

  • The screw is knocked or turned into the rivet body for installation.

  • A screwdriver is used to remove.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. drill hole diameter

6-6.2 mm

Min./max. attachment thickness

1.6-2.8 mm

Head diameter (A)

20.00 mm

Head height (B)

2.50 mm

Length below head (C)

7.50 mm

Colour

Black

Suitable for vehicle manufacturer

Suzuki

Corresponds to original spare part number

09409073035ES

Installation location

Universal

Width

20 mm

Height

2.5 mm

Rivet length

7.5 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information