Screw rivet with cross-shaped slit, open
Cross-slotted open-end screw rivet
SCRRIV-NISSAN-BLACK-(D7,5-7,8MM)
Art.-no. 0501167068
EAN 4056807788166
Individual price display after login
Exclusively for trade customers
Register now and access more than 10,000 products
Can be screwed in for adjustable installation
- Forms rivet systems capable of adjustment that can be loosened again simply.
- The screw is knocked or turned into the rivet body for installation.
- A screwdriver is used to remove.
Product information
Datasheets(X)
![]() | |
Min./max. drill hole diameter | 7.5-7.8 mm |
Min./max. attachment thickness | 1.3-3.7 mm |
Head diameter (A) | 18.20 mm |
Head height (B) | 2.50 mm |
Length below head (C) | 13.00 mm |
Colour | Black |
Suitable for vehicle manufacturer | Nissan |
Corresponds to original spare part number | 6384435F00 |
Installation location | Universal |
Width | 18 mm |
Height | 2.5 mm |
Rivet length | 13 mm |
