Screw rivet with cross-shaped slit, open
Cross-slotted open-end screw rivet
SCRRIV-HONDA-PLA-90657-SH3-0130
Art.-no. 0501400013
EAN 4046777644098
Individual price display after login
Exclusively for trade customers
Register now and access more than 10,000 products
Can be screwed in for adjustable installation
- Forms rivet systems capable of adjustment that can be loosened again simply.
- The screw is knocked or turned into the rivet body for installation.
- A screwdriver is used to remove.
Product information
Datasheets(X)
![]() | |
Head diameter (A) | 15 mm |
Length below head (C) | 8.7 mm |
Colour | Black |
Material | Nylon (polyamide) |
Suitable for vehicle manufacturer | Honda |
Corresponds to original spare part number | 90657-SH3-003 |
Installation location | Bodywork |
