Screw rivet
Screw rivet, others
SCRRIV-TOYOTA-90467-05170
Art.-no. 0501400283
EAN 4062856037698
Individual price display after login
Exclusively for trade customers
Register now and access more than 10,000 products
Product information
Datasheets(X)
Min./max. drill hole diameter | 4.7-4.7 mm |
Min./max. attachment thickness | 9.4-9.4 mm |
Head diameter (A) | 7.4 mm |
Head height (B) | 3.7 mm |
Colour | Black A09.0.0 |
Material | Plastic / metal |
Suitable for vehicle manufacturer | Toyota |
Corresponds to original spare part number | 90467-05170 |
Width | 16.9 mm |
Height | 2.9 mm |
Rivet length | 13.6 mm |