Screw rivet
Screw rivet, others
SCRRIV-MAZDA-PLA-BLACK-(B455-56-143)
Art.-no. 0500785000
EAN 4056807712192
Individual price display after login
Exclusively for trade customers
Register now and access more than 10,000 products
Product information
Datasheets(X)
Min./max. drill hole diameter | 8.5-8.5 mm |
Min./max. attachment thickness | 2.3-2.3 mm |
Head diameter (A) | 18 mm |
Colour | Black |
Material | Plastic |
Suitable for vehicle manufacturer | Mazda |
Corresponds to original spare part number | B455-56-143 |
Width | 18 mm |
Height | 2.3 mm |
Rivet length | 11.7 mm |
Drive | 5 mm |