Welcome to Würth Japan Ships the same day if ordered by 15:00

Trade customers

24 hour shopping

045-488-4186

10,000+ Products

Customer App

Screw, hexagon head full fine thread

Screw, hexagon head full fine thread, others
SCR-HEX-JIS-7T-WS24-(A2K)-M16X1.5X35MM

Art.-no. 510111635

EAN 4062856278367

Individual price display after login
Screw, hexagon head full fine thread

Art.-no. 510111635

Individual price display after login
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 10,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length (l1)

45 mm

Material

Steel, specially hardened

Property class

7T

Surface

Zinc plated

Drive type

Hexagon

Pitch

1.5 mm

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information