Screw, hex. head with flange
SCR-HEX-JISB1189-WS8-(A2K)-M6X15
Art.-no. 41710615
EAN 4062856144549
Register now and access more than 6,000 products
Datasheets(X)
Length (l1) | 15 mm |
Head diameter (dc) | 10 mm |
Material | Steel |
Property class | 8.8 |
Surface | Zinc plated |
RoHS-compliant | Yes |
Drive type | Metric thread |
External drive (s1) | WS8 |
Pitch | 1 mm |