Screw for wooden facades top head AW
Screw for wooden facades top head AW
SCR-PLAINTOPHEAD-3.1X35MM
Art.-no. 0166503135
EAN 4099618268533
Individual price display after login
Exclusively for trade customers
Register now and access more than 10,000 products
Product information
Datasheets(X)
Nominal diameter (d) | 3.1 mm |
Length (l) | 35 mm |
Head diameter (dh) | 5.2 mm |
Internal drive | AW10 |
Thread type | Metric thread |
Core diameter | 3.1 mm |
Material | Steel, stainless |
Product weight (per item) | 5.100 g |
RoHS-compliant | Yes |