Welcome to Würth Japan Ships the same day if ordered by 15:00

Trade customers

24 hour shopping

045-488-4186

10,000+ Products

Customer App

Scale Remover 300 ml

Scale remover for vehicle body
LIMREM-300ML

Art.-no. 089301203

EAN 4099618770173

Individual price display after login
Scale Remover 300 ml

Art.-no. 089301203

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 10,000 products

A scale remover that can easily remove ion deposits, which are difficult to remove when washing with car shampoo, without the need for chemical compounds
  • Scale on vehicle bodies can be easily removed by soaking a cloth with the liquid and wiping it off.

  • Significantly reduces polishing work and improves work efficiency.

  • Not subject to the Poisonous and Deleterious Substances Control Act (does not use hydrofluoric acid)

  • Not subject to organic solvent regulations

  • Not subject to the Fire Service Act
Notice
  • Always wear protective equipment.

  • If the product comes into contact with the skin, wash it off immediately.

  • Make sure that it does not cause abnormalities such as discolouration, fading, uneven colouring, or peeling of the coating surface by testing on an inconspicuous place before use.

  • The product has no effect on water spots.

  • If used on a vehicle with a coating, the coating may be removed. (If there are scale deposits under the coating, the coating must be removed.)

  • The product is a highly corrosive solvent on metal and glass, so be careful not to apply it to these materials.

  • Note that the product cannot be used on windscreens, scratched glass, magnesium wheels, polished wheels, anodised areas, aluminium wheels and aluminium moulding without a clear coating, deteriorated resin parts, specially processed products, and unpainted metal parts.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaRemoves scale on vehicle bodies, aluminium wheels (clear coated), aluminium moulding (clear coated), windows (excluding scratched glass and windscreens) and resin parts.
Instructions

1. Always wear protective equipment.


2. Shake the bottle several times before use with the pointed cap and stopper attached.


3. Rinse the application area with water and wash off sand and dust. If there are any residual greasy substances such as wax on the surface, clean them off beforehand.


4. Gently wipe off the moisture, then soak a cloth or similar in the product and wipe it over the application surface.


5. Wet a new cloth with water and wipe the application areas. Please note that prolonged contact with the product may have an effect on some materials.


6. Check how much scale has been removed, and repeat the operation if it has not been removed.


7. After the work is completed, rinse the application area with a large amount of water, and rinse all used items with neutral detergent or water.

Contents

300 ml

Product weight (per item)

341.000 g

Container

Plastic bottle

Chemical basis

Water

Colour

Transparent

Density/conditions

1.02 g/cm³ / at 25°C

Min./max. processing temperature

0 to 40 °C

Shelf life from production/conditions

2 Years / at 2°C to 40°C

Phosphate-free

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information