Welcome to Würth Japan For trade customers only

Trade customers

24 hour shopping

045-488-4186

10,000+ Products

Customer App

Rucksack, black/red

Backpack black/red
BACKPACK WITH NEW LOGO

Art.-no. 0WGE30086
EAN 4045989736676

Prices for customers after login
Rucksack, black/red

Art.-no. 0WGE30086

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 10,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Gross weight

446 g

Width

17.450 mm

Length

26.8 mm

Height

22.350 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information