Welcome to Würth Japan Ships the same day if ordered by 15:00

Trade customers

24 hour shopping

045-488-4186

10,000+ Products

Customer App

Round wire snap ring and snap ring groove for shafts

DIN 9925 for shaft
SNAPRG-DIN9925-D38,0

Art.-no. 049000 038
EAN 4045727020432
Prices for customers after login
Round wire snap ring and snap ring groove for shafts

Art.-no. 049000 038

Prices for customers after login
Quantity
PU
x 250 pcs

Exclusively for trade customers

Register now and access more than 10,000 products

DIN 9925, steel, plain
Notice

DIN 9925 replaces DIN 7993 shape A

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Type

RW 38

Suitable for shafts

38 mm

Suitable for groove diameter

35.5 mm

Internal diameter (d1)

35.1 mm

Slot width (e1)

4 mm

Width (b1)

2.5 mm

Thickness (s1)

2.5 mm

Standards

DIN 9925

Material

Steel

Surface

Plain

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information