RICH GLOSS 316 P3000 MULTI 300 G
Polish RICH GLOSS 316 Loseil
GRINDPAST-SHORTCUT-316-P3000-300G
Art.-no. 0893160300
EAN 4099618004483
Individual price display after login
Exclusively for trade customers
Register now and access more than 10,000 products
A must-have base treatment product for using before Loseil coating applications. Loseil's finishing compound that has significant resistance to causing buff marks or holograms, and removes the need for degreasing.
- An abrasive compound that can be used for finishing. Can be used on scratches from car washing (equivalent to 3,000 grit).
- Also works as a cleaner, so you can remove dirt and degrease at the same time.
- Improves the adhesion of Loseil coatings (IR Cut High Gloss 930), maximising their effectiveness.
- Designed to be used by anyone, with buff marks and holograms extremely unlikely to occur.
- Content: 300 g
NoticeThe above information is based on actual results from in-house testing. Be sure to do a test application before using the product.
Product information
Datasheets(X)
Instructions
*Be sure to wash the car before using this product, and mask any areas that do not need polishing.
1. Shake well before use.
2. Apply a small amount of the product.
3. Polisher speed should be in the low to medium range.
4. Polish while applying pressure until any scratches and abrasive marks are removed.
5. Polishing should be done section by section.
Weight of content | 340 g |
Colour | White |
Density | 1.14 g/cm³ |
Shelf life from production | 24 Month |
Conditions to maintain shelf life from production | at 23°C and 50% relative humidity, no exposure to direct sunlight |