Quick Fresh Air Duct 50 mL
Vehicle air duct cleaner Quick Fresh Airduct
A/CCLNR-VEH-AIRDCUT-QUICKFRESH-50ML
Individual price display after login
Exclusively for trade customers
Register now and access more than 10,000 products
Simply spray onto the air duct. Contains and controls mould and bacteria and eliminates unpleasant odours.
• Active ingredients stay on the inside surface of air ducts to prevent growth of mould and bacteria that cause odours.
• Reduces odour components when air containing odour components contacts the coating surface.
• Effectively eliminates unpleasant odours originating from air conditioners at the final outlet.
• Simply spray the outlet to apply.
• Compatible with various rubber/plastic materials.
Compliance with laws and regulations
• Organic Solvent Ordinance (Japan): Not applicable
• Specified Chemical Ordinance (Japan): Not applicable
• Carcinogen: Not applicable
• PRTR Law (Japan): Not applicable
• Hazardous Materials defined by Fire Service Act (Japan): Category IV inflammable liquids
• Reduces odour components when air containing odour components contacts the coating surface.
• Effectively eliminates unpleasant odours originating from air conditioners at the final outlet.
• Simply spray the outlet to apply.
• Compatible with various rubber/plastic materials.
Compliance with laws and regulations
• Organic Solvent Ordinance (Japan): Not applicable
• Specified Chemical Ordinance (Japan): Not applicable
• Carcinogen: Not applicable
• PRTR Law (Japan): Not applicable
• Hazardous Materials defined by Fire Service Act (Japan): Category IV inflammable liquids
Notice• Designed to completely use the contents by continuously spraying for approximately 10 seconds.
• Do not use near fire or open flames.
• Use in a well-ventilated space.
• Do not use near fire or open flames.
• Use in a well-ventilated space.
Product information
Datasheets(X)
Application areaAntibacterial and deodorant for inside car air-conditioner flow ducts.
Instructions1. Stop the engine and turn off the air conditioning.
2. With the air vents open, set the air conditioning to recirculation mode.
3. Shake the product well.
4. Insert the specialised nozzle firmly into the product and test the spray outside the vehicle.
5. Insert half of the nozzle (approx. 5 cm) into the air vent and spray for around 1 second per vent.
6. Spray all air vents, and if there is still liquid, spray on the same areas again repeatedly.
7. With the air conditioner off, blow the fan at maximum speed for approximately 5 minutes.
2. With the air vents open, set the air conditioning to recirculation mode.
3. Shake the product well.
4. Insert the specialised nozzle firmly into the product and test the spray outside the vehicle.
5. Insert half of the nozzle (approx. 5 cm) into the air vent and spray for around 1 second per vent.
6. Spray all air vents, and if there is still liquid, spray on the same areas again repeatedly.
7. With the air conditioner off, blow the fan at maximum speed for approximately 5 minutes.
Chemical basis | Alcohol |
Contents | 50 ml |
Weight of content | 50 g |
Colour | Light yellow |
Density | 0.65 g/cm³ |
Shelf life from production | 1 Years |