Welcome to Würth Japan Ships the same day if ordered by 15:00

Trade customers

24 hour shopping

045-488-4186

10,000+ Products

Customer App

Push-in rivet with cap, tapered

PSHINRIV-NISSAN-66820-50J10

Art.-no. 050066820

EAN 4068362372483

Individual price display after login
Push-in rivet with cap, tapered

Art.-no. 050066820

Individual price display after login
Quantity
PU
x 2000 pcs

Exclusively for trade customers

Register now and access more than 6,000 products

For demanding sheet metal fasteners with easy installation
  • Simple installation and removal.

  • Installation by hand also possible.

  • High retention force and a secure fit in the component.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Sheet metal attachments

Head diameter (A)

9 mm

Head height (B)

2 mm

Length

18 mm

Colour

Black

Corresponds to original spare part number

66810E

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information