Push-in rivet with cap, rounded
push-in rivet with head round end
IMPRIV-DAIHATSU-90467-06133
Individual price display after login
Exclusively for trade customers
Register now and access more than 10,000 products
For demanding sheet metal fasteners with easy installation
- Perfect for demanding sheet metal fasteners that require high strength and reliability
- Simple and quick to install without special tools
- Rounded cap ensures aesthetic and secure mounting
Product information
Datasheets(X)
Application area
For demanding sheet metal fasteners with easy installation.
![]() | |
Head diameter (A) | 14 mm |
Length below head (C) | 8 mm |
Colour | Black |
Material | Nylon (polyamide) |
Suitable for vehicle manufacturer | Toyota, Lexus |
Corresponds to original spare part number | 90467-06133-C0 |
Installation location | Bodywork |
