Push-in rivet, type S
Push-in rivet type S
MT-HONDA-PLA-RIVET-91512-SX0-0031
Prices for customers after login
Exclusively for trade customers
Register now and access more than 10,000 products
Product information
Datasheets(X)
Length | 17 mm |
Length below head (A) | 11 mm |
Head diameter (B) | 20 mm |
Colour | Black |
Material | Plastic |
Suitable for vehicle manufacturer | Honda |
Corresponds to original spare part number | 91512-SX0-003 |