Push-in rivet, type S
Push-in rivet type S
MP-TOYOTA-PLRVT-51453-48010
Art.-no.
05006111
EAN 4058794437034
Prices for customers after login
Exclusively for trade customers
Register now and access more than 10,000 products
Product information
Datasheets(X)
Length below head (A) | 14 mm |
Head diameter (B) | 22 mm |
Colour | Black |
Material | Plastic |
Suitable for vehicle manufacturer | Lexus |
Corresponds to original spare part number | 51453-48010 |
Corresponds to original spare part number 2 | 51453-0E010 |