Push-in rivet, type S
Push-in rivet type S
MP-TOYOTA-IMPACTRIVET-BLACK
Art.-no.
0501130056
EAN 4046777643190
Prices for customers after login
Exclusively for trade customers
Register now and access more than 10,000 products
Product information
Datasheets(X)
Min./max. drill hole diameter | 6.80-7.00 mm |
Min./max. attachment thickness | 4.00-5.00 mm |
Length | 10.30 mm |
Length below head (A) | 10.30 mm |
Head diameter (B) | 10 mm |
Head height (C) | 2 mm |
Colour | Black |
Material | PA 6 - Polyamide |
Suitable for vehicle manufacturer | Toyota |
Corresponds to original spare part number | 9046707146 |
installation location | Interior |