Push-in rivet, type S
Push-in rivet type S
MP-TOYOTA-IMPACTRIVET-BLACK
Prices for customers after login
Exclusively for trade customers
Register now and access more than 10,000 products
Product information
Datasheets(X)
Min./max. drill hole diameter | 6.90-7.10 mm |
Min./max. attachment thickness | 5.00-6.00 mm |
Length | 11 mm |
Length below head (A) | 11 mm |
Head diameter (B) | 12.10 mm |
Head height (C) | 2 mm |
Colour | Black |
Material | PA 6 - Polyamide |
Suitable for vehicle manufacturer | Toyota |
Corresponds to original spare part number | 9046710183 |
installation location | Interior |