Push-in rivet, type S
Push-in rivet type S
MP-TOYOTA-90467-09185
Prices for customers after login
Exclusively for trade customers
Register now and access more than 10,000 products
Product information
Datasheets(X)
Length | 17 mm |
Length below head (A) | 10 mm |
Head diameter (B) | 18 mm |
Colour | Black |
Material | Plastic |
Suitable for vehicle manufacturer | Toyota |
Corresponds to original spare part number | 90467-09185 |