Push-in rivet, type S
push-in rivet with head round end
MP-TOYOTA-90467-07211
Art.-no.
0501400180
EAN 4046777657708
Prices for customers after login
Exclusively for trade customers
Register now and access more than 10,000 products
Product information
Datasheets(X)
Head diameter | 19 mm |
Head height | 4 mm |
Length | 18 mm |
Material | Plastic |
Colour | Black |
Corresponds to original spare part number | 90467-07211 |