Push-in rivet, type S
Push-in rivet type S
MP-TOYOTA-90467-07043-R8
Art.-no.
0501400132
EAN 4046777653540
Prices for customers after login
Exclusively for trade customers
Register now and access more than 10,000 products
Product information
Datasheets(X)
Length below head (A) | 11 mm |
Head diameter (B) | 18 mm |
Colour | Black |
Material | Plastic |
Suitable for vehicle manufacturer | Toyota |
Corresponds to original spare part number | 80999-05N07 |
Corresponds to original spare part number 2 | 90467-07043 |