Push-in rivet, type S
Push-in rivet type S
MP-TOYOTA-90467-06150-CO
Art.-no.
0501400181
EAN 4046777657722
Prices for customers after login
Exclusively for trade customers
Register now and access more than 10,000 products
Product information
Datasheets(X)
Length | 18.5 mm |
Length below head (A) | 8 mm |
Head diameter (B) | 18 mm |
Colour | Black |
Material | Plastic |
Suitable for vehicle manufacturer | Toyota |
Corresponds to original spare part number | 90467-06150 |