Push-in rivet, type S
Push-in rivet type S
MP-SUZUKI-IMPACTRIVET-BLACK
Art.-no.
0501136006
EAN 4058794285765
Prices for customers after login
Exclusively for trade customers
Register now and access more than 10,000 products
Product information
Datasheets(X)
Min./max. drill hole diameter | 6.70-6.90 mm |
Min./max. attachment thickness | 6.00-8.00 mm |
Length | 12 mm |
Length below head (A) | 12 mm |
Head diameter (B) | 15.80 mm |
Head height (C) | 2.95 mm |
Colour | Black |
Material | Polyoxymethylene |
Suitable for vehicle manufacturer | Suzuki |
Corresponds to original spare part number | 09409073255PK |
installation location | Rear bumper |