Push-in rivet, type S
Push-in rivet type S
MP-SUZUKI-IMPACTRIVET-BLACK
Prices for customers after login
Exclusively for trade customers
Register now and access more than 10,000 products
Product information
Datasheets(X)
Min./max. drill hole diameter | 7.90-8.10 mm |
Min./max. attachment thickness | 3.70-4.70 mm |
Length | 12.50 mm |
Length below head (A) | 12.50 mm |
Head diameter (B) | 12 mm |
Head height (C) | 2 mm |
Colour | Black |
Material | PA 6 - Polyamide |
Suitable for vehicle manufacturer | Fiat |
Corresponds to original spare part number | 71741887, 0940908327000 |
Corresponds to original spare part number 2 | 0940908327 |
installation location | Front bumper |