Push-in rivet, type S
Push-in rivet type S
MP-NISSAN-66824-01G00 09409-06134-5PH0
Prices for customers after login
Exclusively for trade customers
Register now and access more than 10,000 products
Product information
Datasheets(X)
Length below head (A) | 8 mm |
Head diameter (B) | 12 mm |
Colour | Black |
Material | Plastic |
Suitable for vehicle manufacturer | Nissan |
Corresponds to original spare part number | 66824-01G00 |