Push-in rivet, type S
Push-in rivet type S
MP-NISSAN-01553-04913
Prices for customers after login
Exclusively for trade customers
Register now and access more than 10,000 products
Product information
Datasheets(X)
Length below head (A) | 13 mm |
Head diameter (B) | 20 mm |
Colour | Black |
Material | Plastic |